{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | EG II | |
Tape width | 25 mm | |
Body length | 95 mm | |
Body width | 45 mm | |
Body height | 98 mm | |
Type of product | Measuring tape |
Article number | 462335 10 | |
EAN / GTIN | 4975364025296 | |
Manufacturer number | G5PA0MTL215Y |
This article |
Recommendations |
|
---|---|---|
Tape measure with extra-strong protective casing 10 m |
||
Tape width | 25 | 25 |
Band length | 10 | |
Body height | 98 | 90 |
Norm | EG II | EG II |
Body length | 95 | 90 |
Body width | 45 | 45 |
Type of product | Measuring tape | Measuring tape |