{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | EG II | |
Band length | 3 m | |
Tape width | 16 mm | |
⌀ | 62 mm | |
Material | Stainless steel, INOX | |
Width | 24 mm | |
Type of product | Measuring tape |
Article number | 461992 3 | |
EAN / GTIN | 4045197523587 | |
Manufacturer number | 461992 3 |