• The item cannot be ordered due to missing prices.

Steel tape measure “Quickmeter” 2H m

Article no.: 461992 2H

Select article variation and quantity

Band length (m) Unit price incl. VAT
  • Standard: EG II
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard EG II
Band length 2 m
Tape width 16 mm
62 mm
Material Stainless steel, INOX
Width 24 mm
Type of product Measuring tape

Identification numbers & Classifications

Article number 461992 2H
EAN / GTIN 4045197679512
Manufacturer number 461992 2H

Description

Version:

Stainless steel tape with wear-resistant stove-enamelled markings.
With a handy belt clip.
With hinged hook.

Advantage:

The convex camber allows the tape to lie flat on the desk, so that dimensions can be read and transferred easily and without errors.

Function:

Runs out automatically at the push of a button and stops when the button is released.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart