• The item cannot be ordered due to missing prices.

Stainless straight edge in a case, Length: 50mm

Article no.: 460095 50

Select article variation and quantity

Length (mm) Unit price incl. VAT

Availability

  • Standard: DIN 874
  • Packaging: Wallet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 874
Straightness tolerance of the measuring edge 0.002 mm
Material stainless steel
Surface chamfer non-glare matt finish
Length 50 mm
Packaging Wallet
Type of product Straight edge

Identification & Classification

Article number 460095 50
EAN / GTIN 4045197718600
Manufacturer number 460095 50
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Hardened, ground, and precision lapped straight edge. Wedge shaped cross section tapering to a point for inspection even in corners, grooves, cut outs etc. With plastic insulated handle to protection against body heat.
Made of stainless steel. Both bevels anti-glare matt finished.

Note:

The straightness tolerance of the measuring edge refers to a displacement range of ± 15° to the symmetry plane.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart