{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | DIN 874 | |
Straightness tolerance of the measuring edge | 0.003 mm | |
Material | stainless steel | |
Surface chamfer | non-glare matt finish | |
Length | 200 mm | |
Packaging | Wallet | |
Type of product | Straight edge |
Article number | 460095 200 | |
EAN / GTIN | 4045197444301 | |
Manufacturer number | 460095 200 |
This article |
Recommendations |
|
---|---|---|
Stainless straight edge in a case 200 mm |
||
Straightness tolerance of the measuring edge | 0.003 | 0.003 |
Length | 200 | 200 |
Norm | DIN 874 | DIN 874 |
Surface chamfer | non-glare matt finish | burnished (non-glare) |
Packaging | Wallet | Wallet |
Material | stainless steel | aged special steel |
Type of product | Straight edge | Straight edge |