{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for shaft ⌀ | 5 mm - 60 mm | |
all parts | hardened | |
Length | 80 mm | |
Width | 70 mm | |
Height | 95 mm | |
Weight each | 3.5 kg | |
Type of product | Vee block |
Article number | 447115 80X70 | |
EAN / GTIN | 4062406262006 | |
Manufacturer number | 447115 80X70 |