• The item cannot be ordered due to missing prices.

Single magnetic Vee block, Length×Width: 120X70mm

Article no.: 447115 120X70

Select article variation and quantity

Length×Width (mm) Unit price incl. VAT
  • all parts: hardened

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for shaft ⌀ 5 mm - 60 mm
all parts hardened
Length 120 mm
Width 70 mm
Height 95 mm
Weight each 5 kg
Type of product Vee block

Identification numbers & Classifications

Article number 447115 120X70
EAN / GTIN 4062406262211
Manufacturer number 447115 120X70

Description

Version:

Three magnetic contact faces (small Vee, large Vee, upper and lower faces activated simultaneously). All faces hardened. The front and side faces are ground at right angles to the Vee blocks. Flatness and parallelism tolerance 0.01 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart