• The item cannot be ordered due to missing prices.

Setting Bench SB 1 600

Article no.: 439900 600
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT
  • Reversible reading: mm / inch
  • Interface: USB interface
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range outside 40.1 mm - 655 mm
Measuring range inside 1 mm - 615 mm
Scale divisions 0.001 mm
Accuracy 1.5 + L(mm)/300 µm
Repetition accuracy (2 σ) 1 µm
Reversible reading mm / inch
Interface USB interface
Test certificate Manufacturer’s test certificate
Display size 10 in
Type of display TFT touch screen
Footprint length 1,140 mm
Baseplate depth 320 mm
Height 596 mm
Weight 140 kg
Power consumption 150 W
AC supply voltage 100 V - 240 V
Mains frequency 50 Hz - 60 Hz
Output voltage 24 V, 5 A
Power supply 100 – 240 V
Power supply Mains operated
Type of product Setting master

Identification numbers & Classifications

Article number 439900 600
EAN / GTIN 4062406206017
Manufacturer number 439900 600

Description

Version:

Easy and convenient-to-use horizontal adjustment device with touch screen that is suitable for the workshop for setting internal and external measurement devices. The device is high-quality and has a solid granite base and high-precision guides. The highly accurate motor control regulates the set values in real time even with a variety of gauging forces. Multilingual software. USB interfaces for printers and scanners.

Function:

  • Input of internal and external dimensions possible in millimetres or inches.
  • Integrated tolerance calculator with quick selection of minimum, maximum and average values.
  • Saving of favourites for repeated setting of measuring tools.
  • the history is recorded and can be accessed at any time.

Supplied with:

Supplied with power supply unit, dust cover, factory calibration, instruction handbook, transport restraints.

Optional extras:

Adaptor no. 439910; 439912; 439915; 439916, printer No. 085505, 2D barcode scanner No. 439930 size 1950GHD, socket strip No. 081163; 081179.

Note:

Limit value of measurement deviation (MPE) according to VDI/VDE/DGQ/DKD 2618 sheet 17.2. Permissible ambient conditions 20°C ±3 K, measured with calibrated standards or standard measuring equipment using the integrated temperature compensation.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart