{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Measuring range outside | 40.1 mm - 1,056 mm | |
Measuring range inside | 1 mm - 1,016 mm | |
Scale divisions | 0.001 mm | |
Accuracy | 1.5 + L(mm)/300 µm | |
Repetition accuracy (2 σ) | 1 µm | |
Reversible reading | mm / inch | |
Interface | USB interface | |
Test certificate | Manufacturer’s test certificate | |
Display size | 10 in | |
Type of display | TFT touch screen | |
Footprint length | 1,540 mm | |
Baseplate depth | 320 mm | |
Height | 626 mm | |
Weight | 210 kg | |
Power consumption | 150 W | |
AC supply voltage | 100 V - 240 V | |
Mains frequency | 50 Hz - 60 Hz | |
Output voltage | 24 V, 5 A | |
Power supply | 100 – 240 V | |
Power supply | Mains operated | |
Type of product | Setting master |
Article number | 439900 1000 | |
EAN / GTIN | 4062406206024 | |
Manufacturer number | 439900 1000 |