• The item cannot be ordered due to missing prices.

Internal quick caliper with long contact points, Measuring range: 70-120mm

Article no.: 438953 70-120

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • IP Index of Protection: IP 65

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 70 mm - 120 mm
Scale divisions 0.05 mm
Error limit 0.05 mm
IP Index of Protection IP 65
Carbide spherical point ⌀ 2 mm
minimum groove width 3.3 mm
maximum groove depth 8 mm
maximum contact point length L (measurement depth) 192 mm
Measurement technology analogue
Dial indicator ⌀ 66 mm
Type of product Internal quick caliper

Identification numbers & Classifications

Article number 438953 70-120
EAN / GTIN 2050001743152

Description

Version:

1 fixed and 1 movable arm with carbide spherical contact points. The deflection of the moving contact point is transmitted to the dial indicator. The measured result can be read directly.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart