• The item cannot be ordered due to missing prices.

Internal quick caliper with long contact points 15-65 mm

Article no.: 438953 15-65

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • IP Index of Protection: IP 65

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard Manufacturer’s standard
    Measuring range 15 mm - 65 mm
    Scale divisions 0.05 mm
    Error limit 0.05 mm
    IP Index of Protection IP 65
    Carbide spherical point ⌀ 1.5 mm
    minimum groove width 2.5 mm
    maximum groove depth 4.5 mm
    maximum contact point length L (measurement depth) 188 mm
    Measurement technology analogue
    Dial indicator ⌀ 66 mm
    Type of product Internal quick caliper

    Identification numbers & Classifications

    Article number 438953 15-65
    EAN / GTIN 2050001743138

    Description

    Version:

    1 fixed and 1 movable arm with carbide spherical contact points. The deflection of the moving contact point is transmitted to the dial indicator. The measured result can be read directly.

    Function:

    IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart