• The item cannot be ordered due to missing prices.

Precision bore gauge, Measuring range: 18-35mm

Article no.: 435190 18-35

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 18 mm - 35 mm
Repetition accuracy without dial gauge 1 µm
Measurement depth 146 mm
Number of contact points 9
Number of measuring discs 2
Centring plate width 14.5 mm
Packaging sturdy box
Type of product 2-point precision bore gauge

Identification numbers & Classifications

Article number 435190 18-35
EAN / GTIN 4045197726377
Manufacturer number 435190 18-35

Description

Version:

Precision two-point dial bore gauge with spring-loaded centring disc. Lightweight, stable version with CRP elements, hence reduced thermal expansion and increased corrosion protection. Hand heat insulation on the frame additionally reduces the effects of temperature. Smooth and precise transmission of the contact point travel by a curved segment. Fixed contact point with hardened steel ball allows adjustment to different ⌀.

Application:

For precise measuring of bores in terms of ⌀, roundness, and cylindricity as well as measurements of internal profiles.

Supplied with:

Precision bore gauge complete in a wooden case (without dial indicator).

Optional extras:

Precision dial comparator No. 434674, inductive precision dial comparator No. 434670, dial indicator with anticlockwise scale 434807 size 10, digital dial indicator 434322, setting rings No. 484030.

Note:

When using precision dial indicators, an additional extension No. 434920 size 10 or contact point No. 434900 size 16 is required.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart