• The item cannot be ordered due to missing prices.

Comparator stand for OSIMESS OSM6

Article no.: 435020 OSM6

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation OSM6
maximum workpiece ⌀ 160 mm
maximum working stroke 40 mm
Length 231 mm
Width 120 mm
Height 265 mm
Type of product Comparator stand

Identification numbers & Classifications

Article number 435020 OSM6
EAN / GTIN 2050001058027
Manufacturer number 62900016

Description

Version:

Column type comparator stand for OSIMESS precision bore gauges.
The table is raised by means of a hand lever.

Advantage:

Precise, reproducible, time-saving measurements. Greatest possible protection of component and measuring tool.

Application:

For quick series checking of similar components.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart