• The item cannot be ordered due to missing prices.

Comparator stand for OSIMESS OSM5

Article no.: 435020 OSM5

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation OSM5
    maximum workpiece ⌀ 200 mm
    maximum working stroke 60 mm
    Length 225 mm
    Width 120 mm
    Height 315 mm
    Type of product Comparator stand

    Identification numbers & Classifications

    Article number 435020 OSM5
    EAN / GTIN 2050001047755
    Manufacturer number 62900015

    Description

    Version:

    Column type comparator stand for OSIMESS precision bore gauges.
    The probe is inserted into the bore to be measured by means of a hand lever and rack movement.

    Advantage:

    Precise, reproducible, time-saving measurements. Greatest possible protection of component and measuring tool.

    Application:

    For quick series checking of similar components.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart