{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 876/1 | |
Flatness tolerance | 0.018 mm | |
Overall height | 100 mm | |
Weight | 87 kg | |
Type of product | Graduated plate |
Article number | 431510 800X500 | |
EAN / GTIN | 4045197234070 |