• The item cannot be ordered due to missing prices.

Scribing and marking out plate 300X300 mm

Article no.: 431510 300X300

Select article variation and quantity

Length×Width (mm) Unit price incl. VAT
  • Standard: DIN 876/1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 876/1
Flatness tolerance 0.013 mm
Overall height 60 mm
Weight 14 kg
Type of product Graduated plate

Identification numbers & Classifications

Article number 431510 300X300
EAN / GTIN 4045197234032

Description

Version:

In stable ribbed design, of dense, aged special grey cast iron. With scraped surface finish. Unmachined faces are enamel painted (RAL 7001 grey). With cast-in support points.

Standard:

Accuracy DIN 876/1 scraped.

Optional extras:

Engineer’s blue No. 085388.

Note:

Accessories such as handles and set-up elements available on request. Other sizes are available from our manufacturer. Carriage forward, delivery by truck.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart