• The item cannot be ordered due to missing prices.

Extension for IMICRO internal micrometer 2/150

Article no.: 428802 2/150

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measuring range Size 11-14 to 17-20 mm
    Length 150 mm
    Type of product Extension

    Identification numbers & Classifications

    Article number 428802 2/150
    EAN / GTIN 7630041108569
    Manufacturer number 00840301

    Description

    Version:

    Extensions for screwing between the micrometer head and display unit.

    Suitable for:

    Internal micrometers No. 428800; 428830.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart