• The item cannot be ordered due to missing prices.

Extension for IMICRO internal micrometer, Type: 1/100

Article no.: 428802 1/100

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range Size 6−8 to 10−12 mm
Length 100 mm
Type of product Extension

Identification & Classification

Article number 428802 1/100
EAN / GTIN 7630041108378
Manufacturer number 00840001

Description

Version:

Extensions for screwing between the micrometer head and display unit.

Suitable for:

Internal micrometers No. 428800; 428830.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart