• The item cannot be ordered due to missing prices.

Indicating snap gauge with handle Marameter S 30-60 mm

Article no.: 424910 30-60

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Norm: Manufacturer’s standard
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Norm Manufacturer’s standard
Messbereich 30 mm - 60 mm
Plane parallelism of measuring faces 3 µm
Flatness of measuring faces 0.5 µm
Gauging force 13.5 N
Measuring face ⌀ 18 mm
Measurement technology analogue
Packaging sturdy box
Type of product Indicating snap gauge

Identification numbers & Classifications

Article number 424910 30-60
EAN / GTIN 2050001050984
Manufacturer number 4455001

Description

Version:

Powerful, rigid frame with handle. Anvils made of stainless, hardened steel. Anvils carbide tipped and chamfered at the front for easier insertion. For measuring narrow registering edges that protrude beyond the frame. Setting by gauge blocks. Adjustable centring back-stop for setting component centre.
High measuring accuracy. Device weight rests on fixed anvil base during measuring and does not influence the measuring result.
Constant measuring force ensured by built-in measuring force spring. Can be used with all dial gauges (not included in the price) with 8 mm clamping shank. Dial comparator No. 434674 is preferred.
Out-of-tolerance component values can be read numerically on the dial indicator. Lateral frame projection to protect against shocks during measuring and when setting down.

Version - image:

Adjustable fixed anvil.
Adjustable centring stop.
Anvil with redirection to dial indicator.

Application:

For measuring all kinds of cylindrical parts. As a quick measuring device directly on the machine tool and in production control.

Supplied with:

Without dial indicator, with a wooden box.

Optional extras:

Setting dimensions, gauge blocks, gauging discs, precision dial comparator No. 434674.

Note:

Measuring range up to 500 mm on request

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart