• The item cannot be ordered due to missing prices.

Indicating snap gauge with handle Marameter S 150-200 mm

Article no.: 424910 150-200

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard Manufacturer’s standard
    Measuring range 150 mm - 200 mm
    Plane parallelism of measuring faces 3 µm
    Flatness of measuring faces 0.5 µm
    Gauging force 15 N
    Measuring face ⌀ 22 mm
    Measurement technology analogue
    Packaging sturdy box
    Type of product Indicating snap gauge

    Identification numbers & Classifications

    Article number 424910 150-200
    EAN / GTIN 4059192017859
    Manufacturer number 4455004

    Description

    Version:

    Powerful, rigid frame with handle. Anvils made of stainless, hardened steel. Anvils carbide tipped and chamfered at the front for easier insertion. For measuring narrow registering edges that protrude beyond the frame. Setting by gauge blocks. Adjustable centring back-stop for setting component centre.
    High measuring accuracy. Device weight rests on fixed anvil base during measuring and does not influence the measuring result.
    Constant measuring force ensured by built-in measuring force spring. Can be used with all dial gauges (not included in the price) with 8 mm clamping shank. Dial comparator No. 434674 is preferred.
    Out-of-tolerance component values can be read numerically on the dial indicator. Lateral frame projection to protect against shocks during measuring and when setting down.

    Version - image:

    Adjustable fixed anvil.
    Adjustable centring stop.
    Anvil with redirection to dial indicator.

    Application:

    For measuring all kinds of cylindrical parts. As a quick measuring device directly on the machine tool and in production control.

    Supplied with:

    Without dial indicator, with a wooden box.

    Optional extras:

    Setting dimensions, gauge blocks, gauging discs, precision dial comparator No. 434674.

    Note:

    Measuring range up to 500 mm on request

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart