• The item cannot be ordered due to missing prices.

Micrometer with dial comparator, Measuring range: 50-100mm

Article no.: 424800 50-100

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 863
Measuring range 50 mm - 100 mm
Measuring range dial comparator ±0.05 mm
Graduation of the micrometer 0.01 mm
Graduation of the precision dial comparator 0.001 mm
Micrometer barrel graduations 1/50 mm
Spindle ⌀ 7.5 mm
Barrel ⌀ 18 mm
Measurement technology analogue
Packaging sturdy box
Type of product Micrometer with dial comparator

Identification numbers & Classifications

Article number 424800 50-100
EAN / GTIN 2050001036650
Manufacturer number 4154002

Description

Version:

Measuring spindle of stainless steel, hardened and ground. Carbide-tipped measuring faces. Controls and reading parts satin chrome-plated. With hand temperature protection. Constant measuring force. Moveable stop anvil, retractable. Particularly suitable for series manufactured parts.

Accuracy:

Dial comparator DIN 863 micrometer 2 µm.

Supplied with:

Dial comparator Millimess No. 434674 size 50/1.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart