{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | DIN 863 | |
Messbereich | 25 mm - 50 mm | |
Measuring range dial comparator | ±0.05 mm | |
Graduation of the micrometer | 0.01 mm | |
Graduation of the precision dial comparator | 0.001 mm | |
Micrometer barrel graduations | 1/50 mm | |
Spindle ⌀ | 7.5 mm | |
Barrel ⌀ | 18 mm | |
Measurement technology | analogue | |
Packaging | sturdy box | |
Type of product | Micrometer with dial comparator |
Article number | 424800 25-50 | |
EAN / GTIN | 4059192004682 | |
Manufacturer number | 4154001 |