{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 125 mm - 150 mm | |
Scale divisions | 0.01 mm | |
Error limit | 6 µm | |
Micrometer barrel graduations | 1/100 mm | |
Spindle ⌀ | 8 mm | |
Barrel ⌀ | 24 mm | |
Ratchet | yes | |
Locking | by clamping device | |
Type of spindle | hardened and ground | |
Disc anvil | yes | |
Measurement technology | analogue | |
Type of reading parts | engraved, black | |
Type of operating parts | Hand temperature protection | |
Packaging | sturdy box | |
Type of product | External micrometer |
Article number | 422992 125-150 | |
EAN / GTIN | 4250099616552 |
This article |
Recommendations |
|
---|---|---|
External micrometer with disc anvils ⌀ 30 mm, Measuring range: 125-150mm |
||
Scale divisions | 0.01 mm | 0.01 mm |
Measuring range | 125 mm - 150 mm | 125 mm - 150 mm |
Micrometer barrel graduations | 1/100 mm | 1/50 mm |
Standard | Manufacturer’s standard | DIN 863 |
Packaging | sturdy box | sturdy box |
Measurement technology | analogue | analogue |
Type of product | External micrometer | External micrometer |