• The item cannot be ordered due to missing prices.

External micrometer with disc anvils 125-150 mm

Article no.: 423000 125-150

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 863
Measuring range 125 mm - 150 mm
Scale divisions 0.01 mm
Micrometer barrel graduations 1/50 mm
Parallelism of the measuring faces 6 µm
Spindle ⌀ 8 mm
Spindle pitch 0.5 mm
Disc anvil ⌀ 30 mm
Measurement technology analogue
Packaging sturdy box
Type of product External micrometer

Identification numbers & Classifications

Article number 423000 125-150
EAN / GTIN 4045197204059
Manufacturer number 423000 125-150

Description

Version:

With large-area, hardened disc anvils. Forged and enamelled frame.
Design with rotating spindle.

Application:

For determining the tooth widths of spur and helical gears from module 0.8.

Supplied with:

From size 25-50 including 1 setting standard.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart