{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 863 | |
Measuring range | 75 mm - 100 mm | |
Scale divisions | 0.01 mm | |
Micrometer barrel graduations | 1/50 mm | |
Error limit | 3 µm | |
Spindle ⌀ | 6.5 mm | |
Barrel ⌀ | 18.5 mm | |
Measurement technology | analogue | |
Packaging | sturdy box | |
Type of product | External tube micrometer |
Article number | 420450 75-100 | |
EAN / GTIN | 7630041104110 | |
Manufacturer number | 00110104 |
This article |
Recommendations |
|||
---|---|---|---|---|
External micrometer, Measuring range: 75-100mm |
||||
Scale divisions | 0.01 mm | 0.01 mm | 0.01 mm | 0.01 mm |
Barrel ⌀ | 18.5 mm | 18 mm | 19 mm | 20.5 mm |
Standard | DIN 863 | DIN 863 | DIN 863 | DIN 863 |
Spindle ⌀ | 6.5 mm | 6.5 mm | 6.5 mm | 6.5 mm |
Packaging | sturdy box | sturdy box | sturdy box | sturdy box |
Measurement technology | analogue | analogue | analogue | analogue |
Type of product | External tube micrometer | External tube micrometer | External tube micrometer | External tube micrometer |