{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | DIN 863 | |
Messbereich | 0 mm - 25 mm | |
Scale divisions | 0.01 mm | |
Micrometer barrel graduations | 1/50 mm | |
Error limit | 2 µm | |
Spindle ⌀ | 6.5 mm | |
Barrel ⌀ | 18.5 mm | |
Measurement technology | analogue | |
Packaging | sturdy box | |
Type of product | External tube micrometer |
Article number | 420450 0-25 | |
EAN / GTIN | 7630041104080 | |
Manufacturer number | 00110101 |
This article |
Recommendations |
|||
---|---|---|---|---|
External micrometer 0-25 mm |
||||
Scale divisions | 0.01 | 0.01 | 0.01 | 0.01 |
Messbereich | 0 ;25 | 0 ;25 | 0 ;25 | 0 ;25 |
Barrel ⌀ | 18.5 | 18 | 19 | 20.5 |
Micrometer barrel graduations | 1/50 | 1/50 | 1/50 | 1/50 |
Norm | DIN 863 | DIN 863 | DIN 863 | DIN 863 |
Packaging | sturdy box | sturdy box | sturdy box | sturdy box |
Type of product | External tube micrometer | External tube micrometer | External tube micrometer | External tube micrometer |