{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Internal length | 435 mm | |
Width internal | 175 mm | |
Internal height | 20 mm | |
Type of product | Wallet |
Article number | 415330 300 | |
EAN / GTIN | 4029713200039 | |
Manufacturer number | 0003222 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Wooden case, for vernier caliper size: 300mm |
|||||
External dimension height | 40 mm | 43 mm | 36 mm | 36 mm | |
External dimension length | 475 mm | 275 mm | 425 mm | 275 mm | |
Internal dimension width | 176 mm | 103 mm | 152 mm | 102 mm | |
Internal dimension length | 466 mm | 266 mm | 417 mm | 267 mm | |
Width in G | 8 | 5 | 7 | 5 | |
Type of product | Wallet | Box | Box | Box | Box |
Length in G | 19 | 11 | 17 | 11 |