{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Internal length | 315 mm | |
Width internal | 145 mm | |
Internal height | 20 mm | |
Type of product | Wallet |
Article number | 415330 200 | |
EAN / GTIN | 4029713200015 | |
Manufacturer number | 0003220 |