• The item cannot be ordered due to missing prices.

Digital caliper with AOS system with rod type depth gauge and data output 150 mm

Article no.: 412671 150

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: ISO 13385
  • Depth gauge: ⌀ 1.9
  • Interface: USB interface; Digimatic interface
  • Measurement method of the measuring instrument: electro-magnetic inductive procedure
  • Material: Stainless steel, INOX

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard ISO 13385
    Measuring range 0 mm - 150 mm
    Scale divisions 0.01 mm
    Measurement deviation E MPE ± 0.02 mm
    Depth gauge available yes
    Depth gauge ⌀ 1.9
    Interface USB interface; Digimatic interface
    Drive roller yes
    Jaw length 40 mm
    Digit height LCD display 9 mm
    Measurement method of the measuring instrument electro-magnetic inductive procedure
    Working time 20000 h
    Measurement technology digital
    Material Stainless steel, INOX
    all parts hardened
    Packaging sturdy box
    Power supply Battery-powered
    Number of batteries contained 1
    Article no of the battery / rechargeable battery fitted 081560 357
    Type of product Universal calipers

    Identification numbers & Classifications

    Article number 412671 150
    EAN / GTIN 4946368667904
    Manufacturer number 500-158-30

    Description

    Version:

    Measured result is displayed in easy-to-read characters (height 9 mm). The AOS (Advanced Onsite Sensor) electromagnetic measurement system offers enhanced protection against water and dust.
    • Absolute scale, no zeroing necessary, resulting in faster, more reliable measuring.
    • Low power consumption (20,000 hours continuous use), battery charge indicator

    With thumb roller.

    Supplied with:

    1 battery No. 081560 size 357.

    Optional extras:

    Data cables No. 497080 and No. 497100 with data button.
    Battery compartment cover No. 412239 size B.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart