• The item cannot be ordered due to missing prices.

Connecting cable with data switch, Type: D1

Article no.: 497100 D1

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Digimatic
Length 1 m
Type of product Data cable

Identification & Classification

Article number 497100 D1
EAN / GTIN 4946368553023
Manufacturer number 959149
Manufacturer Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Suitable for:

Calipers No. 412641; 412642; 412671; 415350; 418710; 418711,
Digital micrometer head No. 426510 size 0−50,
Internal quick measuring device No. 429250,
Dial indicators No. 434062434090; 434460; 434540; 434551,
Height gauges No. 445135; 445152; 445222,
Protractor No. 454000.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart