• The item cannot be ordered due to missing prices.

Clamping element Tommy bar, Type: 28/175

Article no.: 377151 28/175

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hole ⌀ 28 mm
Version variable
Clamping height max. 300 mm
Throat 40−175 mm
Type of product Clamp

Identification numbers & Classifications

Article number 377151 28/175
EAN / GTIN 4008158036847
Manufacturer number TWV28-30-17K

Description

Version:

Clamp handle with rounded ends.

Advantage:

  • Can be incorporated in to the welding table without using tools.
  • Wide variety of uses, and steplessly adjustable.
  • Convenient, secure, pin-point individual clamping.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart