• The item cannot be ordered due to missing prices.

Clamping element Tommy bar, Type: 16/150

Article no.: 377151 16/150

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hole ⌀ 16 mm
Version variable
Clamping height max. 200 mm
Throat 30−150 mm
Type of product Clamp

Identification numbers & Classifications

Article number 377151 16/150
EAN / GTIN 4008158038773
Manufacturer number TWV16-20-15K

Description

Version:

Clamp handle with rounded ends.

Advantage:

  • Can be incorporated in to the welding table without using tools.
  • Wide variety of uses, and steplessly adjustable.
  • Convenient, secure, pin-point individual clamping.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart