{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6319G | |
for threads | M20 | |
Bore ⌀ d2 | 23.2 mm | |
External ⌀ d5 | 50 mm | |
Thickness h4 | 8 mm | |
Type of product | Collared washer |
Article number | 375360 M20 | |
EAN / GTIN | 4020772082031 | |
Manufacturer number | 82032 |