{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6319G | |
for threads | M12 | |
Bore ⌀ d2 | 14.2 mm | |
External ⌀ d5 | 36 mm | |
Thickness h4 | 6 mm | |
Type of product | Collared washer |
Article number | 375360 M12 | |
EAN / GTIN | 4020772082000 | |
Manufacturer number | 82008 |