• The item cannot be ordered due to missing prices.

Heavy-duty clamping jaw, Jaw width: 90mm

Article no.: 375130 90

Select article variation and quantity

Jaw width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6497
Maximum height 145 mm
Minimum height 120 mm
Slot width 38 mm
Clamping range 15 mm
overall length 265 mm
Width across flats 17 mm
Intermediate height h1 56 mm
for slot width a 32 mm; 36 mm; 42 mm
Jaw width 90 mm
Type of product Side clamps

Identification numbers & Classifications

Article number 375130 90
EAN / GTIN 4020772073237
Manufacturer number 73239

Description

Version:

Very sturdy, high version with strong pull-down and clamping forces. The angled clamping mechanism ensures that the component is securely clamped down on to the table. The interchangeable jaws are reversible, the smooth side for machined, the serrated side for unmachined components.

Application:

For lateral clamping of high components with high clamping force.

Material:

Basic body made of malleable cast iron, jaws case-hardened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart