• The item cannot be ordered due to missing prices.

Heavy-duty clamping jaw 65 mm

Article no.: 375130 65

Select article variation and quantity

Jaw width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6497
Maximum height 99 mm
Minimum height 85 mm
Slot width 19 mm
Clamping range 8 mm
overall length 179 mm
Width across flats 14 mm
Intermediate height h1 38 mm
for slot width a 12 mm; 14 mm; 16 mm; 18 mm
Jaw width 65 mm
Type of product Side clamps

Identification numbers & Classifications

Article number 375130 65
EAN / GTIN 4020772073213
Manufacturer number 73213

Description

Version:

Very sturdy, high version with strong pull-down and clamping forces. The angled clamping mechanism ensures that the component is securely clamped down on to the table. The interchangeable jaws are reversible, the smooth side for machined, the serrated side for unmachined components.

Application:

For lateral clamping of high components with high clamping force.

Material:

Basic body made of malleable cast iron, jaws case-hardened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart