• The item cannot be ordered due to missing prices.

Screw jack with steel base 70 mm

Article no.: 373500 70

Select article variation and quantity

highest support height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6400
highest support height 70 mm
lowest support height 50 mm
Head ⌀ 50 mm
Lower part ⌀ 50 mm
for clamp with slot width 14 mm - 22 mm
Load capacity 100 kN
Type of product Screw jack

Identification numbers & Classifications

Article number 373500 70
EAN / GTIN 4020772072407
Manufacturer number 72405

Description

Version:

Quenched and tempered steel, painted.
Self-locking trapezoidal thread spindle with end stop.

Note:

From size 52 with centring hole ⌀ 12 mm for jack pads No. 375000375030.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart