• The item cannot be ordered due to missing prices.

Screw jack with steel base 200 mm

Article no.: 373500 200

Select article variation and quantity

highest support height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6400
highest support height 200 mm
lowest support height 140 mm
Head ⌀ 80 mm
Lower part ⌀ 100 mm
for clamp with slot width 20 mm - 40 mm
Load capacity 350 kN
Type of product Screw jack

Identification numbers & Classifications

Article number 373500 200
EAN / GTIN 4020772072490
Manufacturer number 72496

Description

Version:

Quenched and tempered steel, painted.
Self-locking trapezoidal thread spindle with end stop.
Extra heavy version for large workpieces.

Note:

From size 52 with centring hole ⌀ 12 mm for jack pads No. 375000375030.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart