• The item cannot be ordered due to missing prices.

Clamp, cranked 9X80 mm

Article no.: 371800 9X80

Select article variation and quantity

Slot width×overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type 6316
    Standard DIN 6316
    Slot width 9 mm
    overall length 80 mm
    Height H 24 mm
    Height H2 12 mm
    Width 25 mm
    for clamping screws M8
    Type of product Plain clamp

    Identification numbers & Classifications

    Article number 371800 9X80
    EAN / GTIN 4020772071035
    Manufacturer number 71035

    Description

    Material:

    Quenched and tempered steel, painted.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart