• The item cannot be ordered due to missing prices.

Clamp, cranked 7X60 mm

Article no.: 371800 7X60

Select article variation and quantity

Slot width×overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type 6316
    Standard DIN 6316
    Slot width 7 mm
    overall length 60 mm
    Height H 20 mm
    Height H2 10 mm
    Width 20 mm
    for clamping screws M6
    Type of product Plain clamp

    Identification numbers & Classifications

    Article number 371800 7X60
    EAN / GTIN 4020772071028
    Manufacturer number 71027

    Description

    Material:

    Quenched and tempered steel, painted.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart