{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6315V | |
Slot width a | 22 mm | |
Clamping height h | 16 mm - 75 mm | |
Tee bolt DIN 787, No. 375300 | Size 2220160 | |
Length L | 200 mm | |
Width B | 60 mm | |
Height H | 40 mm | |
Distance e from tip to end of slot | 135 mm | |
Type of product | Plain clamp |
Article number | 370810 22 | |
EAN / GTIN | 4020772073282 | |
Manufacturer number | 73288 |