• The item cannot be ordered due to missing prices.

Forked clamp offset 10 mm

Article no.: 370810 10

Select article variation and quantity

Slot width a (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type 6315V
    Slot width a 10 mm
    Clamping height h 8 mm - 37 mm
    Tee bolt DIN 787, No. 375300 Size 101080
    Length L 100 mm
    Width B 30 mm
    Height H 20 mm
    Distance e from tip to end of slot 70 mm
    Type of product Plain clamp

    Identification numbers & Classifications

    Article number 370810 10
    EAN / GTIN 4020772073183
    Manufacturer number 73189

    Description

    Version:

    Quenched and tempered steel, painted.

    Application:

    To achieve the lowest clamping height, turn the clamp around.

    Material:

    Screw strength 8.8.

    Supplied with:

    Adjusting screw and T-bolts DIN 787 (see No. 375300).

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart