• The item cannot be ordered due to missing prices.

Set of parallels, underside magnetic, wide 160 mm

Article no.: 366321 160

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of strips 5 pair
Width 10 mm
Height 25 mm; 37 mm; 42 mm; 45 mm; 47 mm
Type of product Pairs of parallels

Identification numbers & Classifications

Article number 366321 160
EAN / GTIN 4062406252311
Manufacturer number 366321 160

Description

Version:

Accuracy: Height tolerance ± 0.01 mm; width tolerance ± 0.02 mm.
Hardness: 48 HRC.

Advantage:

  • Flexible use thanks to integral rod magnet on the underside.
  • Reduction in set-up time.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart