{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of strips | 5 pair | |
Width | 10 mm | |
Height | 20 mm; 30 mm; 35 mm; 37 mm; 39 mm | |
Type of product | Pairs of parallels |
Article number | 366321 125 | |
EAN / GTIN | 4062406250508 | |
Manufacturer number | 366321 125 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Set of parallels, underside magnetic, wide 125 mm |
||||||
Number of strips | 5 pair | 5 pair | 10 pair | 24 pair | 24 pair | 5 pair |
Width | 10 mm | 2.5 mm | 3 mm | 5 mm | ||
Shape description | flat; parallel; rectangular | |||||
Height | 20 mm; 30 mm; 35 mm; 37 mm; 39 mm | 15 mm; 30 mm; 35 mm; 37 mm; 39 mm | 10 mm; 15 mm; 20 mm; 25 mm; 28 mm; 30 mm; 33 mm; 35 mm; 36 mm; 37 mm | 20 mm; 30 mm; 35 mm; 37 mm; 39 mm | ||
Length | 125 mm | 125 mm | 125 mm | 125 mm | ||
suitable for colour code | TC; LC; LC-GARANT; Titan; Titan 2; Duo; Duo Plus; LCV125G | |||||
Type of product | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels |