{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width A | 80 mm | |
Clamping range b | 120 mm | |
Jaw height C | 28 mm | |
Base body length a | 238 mm | |
Base body width B | 140 mm | |
Overall height c | 65 mm | |
Clamping slot spacing | 110 mm | |
Clamping slot width | 13 mm | |
maximum overall length L4 | 280 mm | |
Weight | 5.7 kg | |
Colour code for suitable accessories | BM vice, blue | |
Type of product | Drilling machine vice |
Article number | 365035 80 | |
EAN / GTIN | 4067263515630 | |
Manufacturer number | 365035 80 |
This article |
Recommendations |
||
---|---|---|---|
Manual vice for drilling machines, Jaw width A: 80mm |
|||
Jaw width A | 80 mm | 80 mm | |
Jaw height C | 28 mm | 30 mm | 30 mm |
Overall height c | 65 mm | 64 mm | 64 mm |
Weight | 5.7 kg | 4 kg | 4 kg |
Base body length a | 238 mm | 233 mm | 158 mm |
Clamping range b | 120 mm | 65 mm | 77 mm |
Type of product | Drilling machine vice | Drilling machine vice | Drilling machine vice |