• The item cannot be ordered due to missing prices.

Manual vice for drilling machines, Jaw width A: 150mm

Article no.: 365035 150

Select article variation and quantity

Jaw width A (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width A 150 mm
Clamping range b 209 mm
Jaw height C 40 mm
Base body length a 400 mm
Base body width B 226 mm
Overall height c 90 mm
Clamping slot spacing 189 mm
Clamping slot width 19 mm
maximum overall length L4 652 mm
Weight 23.8 kg
Colour code for suitable accessories BM vice, grey
Type of product Drilling machine vice

Identification numbers & Classifications

Article number 365035 150
EAN / GTIN 4045197771001
Manufacturer number 365035 150

Description

Version:

  • Sturdy design with strong spindle.
  • Jaws through hardened and ground.
  • Precise clamping due to long flat guide.
  • One jaw with horizontal and vertical prismatic profiles for round material, one jaw smooth.
  • Both jaws are stepped at the top to clamp flat parts.

The quick clamping in the area of the grooves makes it possible to process the clamped workpiece flexibly and efficiently at any desired position on the entire drilling machine table without re-clamping.

Application:

For clamping components on drilling machines.

Material:

Body and movable jaw made of special cast iron.

Accuracy:

Within 0.10 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart