{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height h | 7 mm | |
Width b | 14.5 mm | |
Type of product | Gripp insert |
Article number | 362151 S | |
EAN / GTIN | 2050001946188 | |
Manufacturer number | 4.22.01000 / G11 |
This article |
Recommendations |
|
---|---|---|
Gripp inserts, Type: S |
||
Width b | 14.5 mm | |
Height h | 7 mm | |
Type of product | Gripp insert | Gripp insert |