• The item cannot be ordered due to missing prices.

Gripp inserts, Type: H

Article no.: 362151 H

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height h 7 mm
Width b 14.5 mm
Type of product Gripp insert

Identification numbers & Classifications

Article number 362151 H
EAN / GTIN 2050001946171
Manufacturer number 4.22.01000 / G02

Description

Application:

U − For standard material.
H − For very hard materials.
S − For soft materials.

Suitable for:

Front jaw with grip inserts No. 362149.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart