• The item cannot be ordered due to missing prices.

Alternative article:

Crank, Type: 8

Article no.: 361167 8
Copy

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Xpent
‌Width across flats AF 8
Length L 172 mm
suitable for colour code Xpent0
Type of product Crank

Identification & Classification

Article number 361167 8
Copy
EAN / GTIN 4045197849359
Copy
Manufacturer number 361167 8
Copy
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Suitable for:

5-axis vice set No. 361100 and spindle No. 361119.

Note:

For Xpent type S1, please use No. 627451.

Downloads & documents

From the same series "Xpent" View all

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart