• The item cannot be ordered due to missing prices.

NC high-pressure vice 125

Article no.: 360565 125
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Product details

Technical Data

Series HOLEX NC
Type 125
Clamping force up to maximum 40 kN
maximum clamping range 230 mm
Weight 30 kg
Overall length L 441 mm
Base body length a 398.5 mm
Base body width B 126 mm
Clamping range b 0 mm - 182 mm
Base body height c -0.02 95 mm
Overall height F 134.5 mm
Clamping range d 48 mm - 230 mm
g 21 mm
Longitudinal slot l H8 20 mm
Cross-slot n H7 20 mm
r 128 mm
t 62.5 mm
Colour code for suitable accessories HOLEX NC
Number of threads for workpiece back-stop 2
Width across flats AF 14 mm
Type of product Machine vice

Identification numbers & Classifications

Article number 360565 125
EAN / GTIN 4062406401474
Manufacturer number 360565 125

Description

Version:

Small size – optimum ratio of clamping range to overall length.
Stepless adjustment – 100% clamping force at 360°.
Particularly rigid body made of GJS-60, ground on top and bottom faces.
Pairing accuracy 0.02 mm.
  • Thread on both sides (M8), for securing a workpiece backstop.
  • Wear-resistant power intensifier
  • Precise alignment slots.
  • Side outlet opening for evacuation of chips and coolant.
  • Low-maintenance high-pressure spindle – constant pressure level due to wear-resistant mechanical power intensifier.

Feature:

  • Fully enclosed low-maintenance nitrided spindle.
  • Increased service reliability.
  • Optimised swarf protection.
  • Minimised cleaning requirement.

Application:

For horizontal use. Versatile clamping unit for machining centres.

Supplied with:

Including 2 pcs. unstepped jaws and 1 pc. hand crank.

Optional extras:

Stepless adjustable clamps No. 360579.
Alignment and fixing set No. 360530.
Popular makes of jaws such as No. 361400361660, No. 361295361298.
Workpiece backstop and crank No. 360555 and 360800.
Jaws quick-change system No. 361293 125 and 361294 125.

Note:

Alignment dimensions not compatible with those of other manufacturers.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart